Shop WALTER
See all product information
Create Account
Power Brushes, 5" L, 8600 RPM, Blue
- Mfr # 13G514
- Zoro # G723356634
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Bristle Type
Standard Twist Knot Wire
Wire Rope Length
5 in
Color
Blue
Wire Dia.
0.02 in
Series
WIRE CUP BRUSHES, KNOT-TWISTED WITH RING
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13G514
- Zoro #
- G723356634
- UPC #
- 662980075586
- Country of Origin
- China
- Bristle Type
- Standard Twist Knot Wire
- Color
- Blue
- Item
- Wire Wheel
- Series
- WIRE CUP BRUSHES, KNOT-TWISTED WITH RING
- Compatible Tool Type
- Right-Angle Grinder
- Primary Material Application
- Aluminum, Stainless Steel
- Operating Speed - Maximum
- 8,600 RPM
- Product Type
- Cup Brush
- Connector Type
- Threaded Hole
Dimensions
- Wire Rope Length
- 5 in
- Wire Dia.
- 0.02 in
- Brush Dia.
- 5 in
- Overall Length
- 5 in
- Length
- 5 in
- Connector Size
- 5/8" - 11
- Bristle Diameter
- 0.02 in
- Face Width
- 5 in
Description
Wire Wheel, Bristle Type Standard Twist Knot Wire, Product Type Cup Brush, Bristle Material Stainless Steel, Brush Dia. 5 in, Grit Not Applicable, Face Width 5 in, Bristle Diameter 0.02 in, Bristle Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Primary Material Application Aluminum, Stainless Steel, Connector Type Threaded Hole, Connector Size 5/8 In. - 11, Operating Speed - Maximum 8,600 RPM, Color Blue, Series 13-G
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.