Shop WALTER
See all product information
Create Account
Power Brushes, 5" L, 8600 RPM, Blue
- Mfr # 13G554
- Zoro # G023352763
product price:Â
$
46.59
/ea
Key Features
Bristle Type
Standard Twist Knot Wire
Operating Speed - Maximum
8,600 RPM
Series
WIRE CUP BRUSHES, KNOT-TWISTED WITH RING
Compatible Tool Type
Right-Angle Grinder
Brush Dia.
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13G554
- Zoro #
- G023352763
- UPC #
- 662980004272
- Country of Origin
- China
Dimensions
- Brush Dia.
- 5 in
- Wire Dia.
- 0.035 in
- Wire Rope Length
- 5 in
- Overall Length
- 5 in
- Length
- 5 in
- Connector Size
- 5/8" - 11
- Bristle Diameter
- 0.035 in
- Face Width
- 5 in
Details
- Bristle Type
- Standard Twist Knot Wire
- Operating Speed - Maximum
- 8,600 RPM
- Series
- WIRE CUP BRUSHES, KNOT-TWISTED WITH RING
- Compatible Tool Type
- Right-Angle Grinder
- Item
- Wire Wheel
- Primary Material Application
- Steel
- Color
- Blue
- Product Type
- Cup Brush
- Connector Type
- Threaded Hole
Description
Wire Wheel, Bristle Type Standard Twist Knot Wire, Product Type Cup Brush, Bristle Material Carbon Steel, Brush Dia. 5 in, Grit Not Applicable, Face Width 5 in, Bristle Diameter 0.035 in, Bristle Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Primary Material Application Steel, Connector Type Threaded Hole, Connector Size 5/8 In. - 11, Operating Speed - Maximum 8,600 RPM, Color Blue, Series 13-G
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.