Shop WALTER
See all product information
Create Account
Power Brushes, 10000 RPM, Blue
- Mfr # 13K614
- Zoro # G023361833
product price:Â
$
67.69
/ea
Key Features
Color
Blue
Compatible Tool Type
Angle Grinder
Bristle Diameter
0.02 in
Primary Material Application
Aluminum, Stainless Steel
Operating Speed - Maximum
10,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13K614
- Zoro #
- G023361833
- UPC #
- 662980096857
- Country of Origin
- China
- Color
- Blue
- Compatible Tool Type
- Angle Grinder
- Item
- Wire Wheel
- Primary Material Application
- Aluminum, Stainless Steel
- Operating Speed - Maximum
- 10,000 RPM
- Series
- WIRE WHEEL BRUSHES, STRINGER BEAD
- Product Type
- Wire Wheel Brush
- Connector Type
- Threaded Hole
- Bristle Type
- Standard Twist Knot Wire
- Wire Color
- Blue
Dimensions
- Bristle Diameter
- 0.02 in
- Face Width
- 6 in
- Brush Dia.
- 6 in
- Connector Size
- 5/8" - 11
- Overall Length
- 6 in
- Length
- 6 in
Description
Wire Wheel, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 6 in, Grit Not Applicable, Face Width 6 in, Bristle Diameter 0.02 in, Bristle Length Not Applicable, Compatible Tool Type Angle Grinder, Primary Material Application Aluminum, Stainless Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 10,000 RPM, Color Blue, Series 13-K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.