Shop WALTER
See all product information
Create Account
Premium Performance FLEXCUT Depressed Center Wheel, 4-1/2 in dia x 1/8 in Thick, 60 grit
- Mfr # 15L456
- Zoro # G716380721
product price:Â
$
14.69
/ea
Sold in multiples of 25 for
$367.25
Key Features
Wheel Type
type 28
Overall Diameter
4-1/2 in
Overall Thickness
1/8 in
Abrasive Material
aluminum oxide
Grade
coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15L456
- Zoro #
- G716380721
- UPC #
- 662980064245
- Country of Origin
- Italy
- Wheel Type
- type 28
- Abrasive Material
- aluminum oxide
- Grade
- coarse
- Grit
- 60
- Maximum Operating Speed
- 13,300 rpm
- Type
- Premium Performance
- Bond Type
- Resinoid
- Applicable Materials
- Aluminum, other Non-Ferrous Metals, Steel and Stainless Steel
- Wheel Color
- Black
- Standards
- ANSI B7.1, EN 12413
- Connector Type
- Thread
Dimensions
- Overall Diameter
- 4-1/2 in
- Overall Thickness
- 1/8 in
- Connector Size
- 4-1/2 in
Description
Walter Flexcut depressed center wheel premium performance, 4-1/2 in dia, 1/8 in thickness, 5/8-11, 60 grit, coarse grade, aluminum oxide abrasive, wheel type number: type 28, 13,300 rpm maximum, resin bond, applicable materials: aluminum, other non-ferrous metal, steel and stainless steel. Flexcut, the leading flexible grinding wheel for over 25 years, is specially formulated to deliver superior removal on all ferrous and non-ferrous metals without clogging or loading.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.