Shop WALTER
See all product information
Create Account
Angle Grinder Grinding Wheels, PK25
- Mfr # 08H600
- Zoro # G323353064
product price:Â
$
11.65
/pk of 25, $0.47/ea
Sold in multiples of 25Â pks for
$291.25
Key Features
Wheel Type
Type 27
Product Type
Grinding Wheel
Maximum Operating Speed
10,200 RPM
Abrasive Material
Zirconia Alumina
Overall Diameter
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 08H600
- Zoro #
- G323353064
- UPC #
- 662980795842
- Country of Origin
- Thailand
Dimensions
- Overall Diameter
- 6 in
- Overall Thickness
- 0.25 in
- Connector Size
- 7/8 in
Details
- Wheel Type
- Type 27
- Product Type
- Grinding Wheel
- Maximum Operating Speed
- 10,200 RPM
- Abrasive Material
- Zirconia Alumina
- Series
- HP XX
- Item
- Angle Grinder Grinding Wheels
- Primary Material Application
- Stainless Steel, Steel
- Connector Type
- Threaded Hole
- Compatible Tool Type
- Angle Grinder
Description
Angle Grinder Grinding Wheels, Abrasive Material Zirconia Alumina, Connector Size 7/8 in, Connector Type Threaded Hole, Overall Diameter 6 in, Overall Thickness 0.25 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series HP XX, Wheel Type Type 27, Maximum Operating Speed 10,200 RPM, Package Quantity 25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.