Shop WALTER
See all product information
Create Account
Prentice Drill, 135deg, 17/32"x3-1/8"x6"
- Mfr # 01M534
- Zoro # G4378792
product price:Â
$
46.59
/ea
Key Features
Material - Machining
Cobalt
Finish - Machining
Bronze Oxide
Overall Length
6"
Shank Dia.
1/2"
Shank Type - Machining
Reduced Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01M534
- Zoro #
- G4378792
- UPC #
- 662980062586
- Country of Origin
- China
- Item
- S&D
- Material - Machining
- Cobalt
- Finish - Machining
- Bronze Oxide
- Shank Type - Machining
- Reduced Shank
- Number of Flutes
- 2
- Application
- Drilling holes in high strength materials
- Decimal Equivalent
- 0.53125
- Drill Bit Point Angle
- 135 Degrees
- Measurement System
- Fractional
Dimensions
- Overall Length
- 6"
- Shank Dia.
- 1/2"
- Drill Bit Size
- 17/32"
Description
Prentice Drill,135deg,17/32 In.x3-1/8 In.x6 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.