Zoro Homepage

Protomax endmill with corner radius H4E38217-E12-12-0.5

  • Mfr # H4E38217-E12-12-0.5

  • Zoro # G800020601


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.5mm
Cutting edge diameter
12mm
Number of regrinds
1 PCE
Neck diameter
11.7mm
Tightening torque
15Nm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4E38217-E12-12-0.5
Zoro #
G800020601
UPC #
4042446222505
Country of Origin
Germany

Dimensions

Corner Radius
0.5mm
Cutting edge diameter
12mm
Neck diameter
11.7mm
Wrench size
10mm
Functional length
14.5mm
Overall Length
28.3mm
Shank Dia.
E12
Cutting edge length
6.5mm
Regrinding length
1 mm

Details

Number of regrinds
1 PCE
Tightening torque
15Nm
Number of teeth
4

Description

Metric Milling Tip Inserts Solid carbide shoulder/slot mills, H4E38217-E12-12-0.5, 12 mm diameter coolant style no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.