Zoro Homepage

Protomax ULTRA Endmill H8004788-10-100

  • Mfr # H8004788-10-100

  • Zoro # G400026799


product price: $343.99
/ea
Free Shipping & Returns

Key Features

End Mill Application
Long reach
Cutting edge diameter (h7)
10mm
Functional length
60mm
Series
Protoˆ™max„¢Ultra
Overall length
100mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8004788-10-100
Zoro #
G400026799
UPC #
4042446220129
Country of Origin
Japan

Dimensions

Cutting edge diameter (h7)
10mm
Functional length
60mm
Overall length
100mm
Cutting edge length
15mm
Corner Radius
5mm
Connection size code
10
Radius
5mm
Cutting edge diameter
10mm
Overall Length
100mm

Details

End Mill Application
Long reach
Series
Protoˆ™max„¢Ultra
Number of teeth
2
Finish
TAS

Description

Metric Solid carbide ball-nose copy milling cutters, H8004788-10-100, 10 mm diameter ,Coolant style - no coolant exit, for ISO material groups H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.