Prototyp - Adaption ConeFit
Mfr # 5634458
Zoro # G8808161
product price:Â $340.99
/ea
Free Shipping & Returns
Key Features
Overall Length
170.00mm
Shank Dia.
25.00mm
Material - Machining
Carbide
Neck Length
55.00mm
Neck Angle
85 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5634458
Zoro #
G8808161
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
170.00mm
Shank Dia.
25.00mm
Neck Length
55.00mm
Connection Size
E16
Details
Item
Exchangeable Mill Head Holder
Material - Machining
Carbide
Neck Angle
85 Degrees
Features
For ConeFit Milling Cutter Heads
Shank Type - Machining
Straight
ISO Number
AK610.Z25.E16.054
Series
AK610
ANSI Code
AK610.Z25.E16.054
Standards
DIN 6535
Description
Exchangeable Mill Head Holder, Connection Size E16, Shank Dia. 25.00mm, Overall Length 170.00mm, Neck Length 55.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.