Prototyp - Adaption ConeFit

  • Mfr # 5835462

  • Zoro # G8807951


product price:  $500.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Shank Dia.
10.00mm
Material - Machining
Carbide
Neck Length
50.00mm
Series
AK610
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5835462
Zoro #
G8807951
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
100.00mm
Shank Dia.
10.00mm
Neck Length
50.00mm
Connection Size
E10

Details

Item
Exchangeable Mill Head Holder
Material - Machining
Carbide
Series
AK610
Shank Type - Machining
Straight
Features
For ConeFit Milling Cutter Heads
ISO Number
AK610.Z10.E10.050C
Standards
DIN 6535
ANSI Code
AK610.Z10.E10.050C

Description

Exchangeable Mill Head Holder, Connection Size E10, Shank Dia. 10.00mm, Overall Length 100.00mm, Neck Length 50.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.