Shop WALTER
See all product information
Create Account
Prototyp - Adaption ConeFit
- Mfr # 5835465
- Zoro # G8807696
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Overall Length
76.20mm
Shank Dia.
12.70mm
Material - Machining
High Speed Steel
Neck Length
25.40mm
ISO Number
AK610.UZ13.E10.025
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5835465
- Zoro #
- G8807696
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 76.20mm
- Shank Dia.
- 12.70mm
- Neck Length
- 25.40mm
- Connection Size
- E10
- Wire Rope Length
- 76.20mm
- Length
- 76.20mm
- Fits Chest Size
- For ConeFit Milling Cutter Heads
Details
- Item
- Exchangeable Mill Head Holder
- Material - Machining
- High Speed Steel
- ISO Number
- AK610.UZ13.E10.025
- Features
- For ConeFit Milling Cutter Heads
- ANSI Code
- AK610.UZ13.E10.025
- Series
- AK610
- Shank Type - Machining
- Straight
- Standards
- DIN 6535
Description
Exchangeable Mill Head Holder, Connection Size E10, Shank Dia. 12.70mm, Overall Length 76.20mm, Neck Length 25.40mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.