Prototyp - Adaption ConeFit

  • Mfr # 5835470

  • Zoro # G8807985


product price:  $543.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Shank Dia.
12.00mm
Material - Machining
Carbide
Neck Length
48.00mm
Series
AK610
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5835470
Zoro #
G8807985
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
100.00mm
Shank Dia.
12.00mm
Neck Length
48.00mm
Connection Size
E12

Details

Item
Exchangeable Mill Head Holder
Material - Machining
Carbide
Series
AK610
Features
For ConeFit Milling Cutter Heads
ANSI Code
AK610.Z12.E12.048C
Standards
DIN 6535
Shank Type - Machining
Straight
ISO Number
AK610.Z12.E12.048C

Description

Exchangeable Mill Head Holder, Connection Size E12, Shank Dia. 12.00mm, Overall Length 100.00mm, Neck Length 48.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.