Prototyp - Adaption ConeFit
Mfr # 5835472
Zoro # G8807732
product price:Â $660.99
/ea
Free Shipping & Returns
Key Features
Overall Length
101.60mm
Shank Dia.
12.70mm
Material - Machining
Carbide
Neck Length
31.75mm
Shank Type - Machining
Straight
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5835472
Zoro #
G8807732
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
101.60mm
Shank Dia.
12.70mm
Neck Length
31.75mm
Connection Size
E12
Details
Item
Exchangeable Mill Head Holder
Material - Machining
Carbide
Shank Type - Machining
Straight
Series
AK610
Standards
DIN 6535
ANSI Code
AK610.UZ13.E12.032C
Features
For ConeFit Milling Cutter Heads
ISO Number
AK610.UZ13.E12.032C
Description
Exchangeable Mill Head Holder, Connection Size E12, Shank Dia. 12.70mm, Overall Length 101.60mm, Neck Length 31.75mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.