Prototyp - Adaption ConeFit
Mfr # 5835476
Zoro # G8807836
product price:Â $788.99
/ea
Free Shipping & Returns
Key Features
Overall Length
139.70mm
Shank Dia.
16.00mm
Material - Machining
Carbide
Neck Length
50.80mm
ANSI Code
AK610.UZ19.E16.051C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5835476
Zoro #
G8807836
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
139.70mm
Shank Dia.
16.00mm
Neck Length
50.80mm
Connection Size
E16
Details
Item
Exchangeable Mill Head Holder
Material - Machining
Carbide
ANSI Code
AK610.UZ19.E16.051C
Shank Type - Machining
Straight
ISO Number
AK610.UZ19.E16.051C
Features
For ConeFit Milling Cutter Heads
Series
AK610
Standards
DIN 6535
Description
Exchangeable Mill Head Holder, Connection Size E16, Shank Dia. 16.00mm, Overall Length 139.70mm, Neck Length 50.80mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.