Prototyp - Adaption ConeFit

  • Mfr # 5835482

  • Zoro # G8808222


product price:  $489.99
/ea
Free Shipping & Returns

Key Features

Overall Length
200.00mm
Shank Dia.
32.00mm
Material - Machining
Carbide
Neck Length
45.00mm
Series
AK610
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5835482
Zoro #
G8808222
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
200.00mm
Shank Dia.
32.00mm
Neck Length
45.00mm
Connection Size
E25

Details

Item
Exchangeable Mill Head Holder
Material - Machining
Carbide
Series
AK610
Neck Angle
85 Degrees
Standards
DIN 6535
ISO Number
AK610.Z32.E25.045
Features
For ConeFit Milling Cutter Heads
Shank Type - Machining
Straight
ANSI Code
AK610.Z32.E25.045

Description

Exchangeable Mill Head Holder, Connection Size E25, Shank Dia. 32.00mm, Overall Length 200.00mm, Neck Length 45.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.