Shop WALTER
See all product information
Create Account
Prototyp - Adaption ConeFit
- Mfr # 7171619
- Zoro # G2912378
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Neck Length
50.00mm
Shank Dia.
10.00mm
Overall Length
100.00mm
Mating Dia.
9.6 mm
Shank Type - Machining
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7171619
- Zoro #
- G2912378
- UPC #
- -
- Country of Origin
- United States
- Item
- Holder for Exchangeable Mill Head
- Shank Type - Machining
- Straight
- ANSI Code
- AK610.Z10.E10.050
- ISO Number
- AK610.Z10.E10.050
- Standards
- DIN 6535 HA
- Coolant Fed
- Coolant Through
Dimensions
- Neck Length
- 50.00mm
- Shank Dia.
- 10.00mm
- Overall Length
- 100.00mm
- Mating Dia.
- 9.6 mm
- Connection Size
- E10
- Wire Rope Length
- 100.00mm
- Length
- 100.00mm
Description
Holder for Exchangeable Mill Head, Connection Size E10, Shank Dia. 10.00mm, Overall Length 100.00mm, Neck Length 50.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.