Shop WALTER
See all product information
Create Account
Prototyp - Adaption ConeFit
- Mfr # 7171653
- Zoro # G2941288
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
Neck Length
110.00mm
Shank Dia.
20.00mm
Overall Length
180.00mm
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7171653
- Zoro #
- G2941288
- UPC #
- -
- Country of Origin
- United States
- Item
- Holder for Exchangeable Mill Head
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Straight
- Standards
- DIN 6535 HA
- ISO Number
- AK610.Z20.E20.110
- ANSI Code
- AK610.Z20.E20.110
Dimensions
- Neck Length
- 110.00mm
- Shank Dia.
- 20.00mm
- Overall Length
- 180.00mm
- Connection Size
- E20
- Mating Dia.
- 19.2 mm
- Wire Rope Length
- 180.00mm
- Length
- 180.00mm
Description
Holder for Exchangeable Mill Head, Connection Size E20, Shank Dia. 20.00mm, Overall Length 180.00mm, Neck Length 110.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.