Shop WALTER
See all product information
Create Account
Prototyp - Adaption ConeFit
- Mfr # 7171654
- Zoro # G2942715
product price:Â
$
366.99
/ea
Free Shipping & Returns
Key Features
Neck Length
110.00mm
Shank Dia.
25.00mm
Overall Length
180.00mm
Standards
DIN 6535 HA
ANSI Code
AK610.Z25.E25.110
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7171654
- Zoro #
- G2942715
- UPC #
- -
- Country of Origin
- United States
- Item
- Holder for Exchangeable Mill Head
- Standards
- DIN 6535 HA
- ANSI Code
- AK610.Z25.E25.110
- Shank Type - Machining
- Straight
- Coolant Fed
- Coolant Through
- ISO Number
- AK610.Z25.E25.110
Dimensions
- Neck Length
- 110.00mm
- Shank Dia.
- 25.00mm
- Overall Length
- 180.00mm
- Connection Size
- E25
- Mating Dia.
- 24.1 mm
- Wire Rope Length
- 180.00mm
- Length
- 180.00mm
Description
Holder for Exchangeable Mill Head, Connection Size E25, Shank Dia. 25.00mm, Overall Length 180.00mm, Neck Length 110.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.