Prototyp - ConeFit

  • Mfr # 5930105

  • Zoro # G8808387


product price:  $468.99
/ea
Free Shipping & Returns

Key Features

Overall Length
72.00mm
Neck Length
12.80mm
Shank Type - Machining
Weldon Flat
Standards
ISO 26623
Taper Shank Size
C5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5930105
Zoro #
G8808387
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
72.00mm
Neck Length
12.80mm
Taper Shank Size
C5
Connection Size
E10

Details

Item
Exchangeable Mill Head Holder
Shank Type - Machining
Weldon Flat
Standards
ISO 26623
Neck Angle
15 Degrees
ISO Number
AK681.C5.E10.042
ANSI Code
AK681.C5.E10.042
Features
For ConeFit Milling Cutter Heads
Series
AK681

Description

Exchangeable Mill Head Holder, Connection Size E10, Overall Length 72.00mm, Neck Length 12.80mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.