Prototyp - ConeFit
Mfr # 5930107
Zoro # G8808405
product price:Â $565.99
/ea
Free Shipping & Returns
Key Features
Overall Length
80.00mm
Neck Length
21.50mm
Shank Type - Machining
Weldon Flat
Taper Shank Size
C5
Standards
ISO 26623
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5930107
Zoro #
G8808405
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
80.00mm
Neck Length
21.50mm
Taper Shank Size
C5
Connection Size
E16
Details
Item
Exchangeable Mill Head Holder
Shank Type - Machining
Weldon Flat
Standards
ISO 26623
ISO Number
AK681.C5.E16.050
Series
AK681
ANSI Code
AK681.C5.E16.050
Features
For ConeFit Milling Cutter Heads
Neck Angle
15 Degrees
Description
Exchangeable Mill Head Holder, Connection Size E16, Overall Length 80.00mm, Neck Length 21.50mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.