Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 25.00mm, TCF
- Mfr # 5578851
- Zoro # G3777162
product price:Â
$
709.99
/ea
Free Shipping & Returns
Key Features
Diameter
25.00mm
Ratio
5xD
Overall Length
201.80mm
Shank Dia.
25.00mm
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578851
- Zoro #
- G3777162
- UPC #
- 4050841123648
- Country of Origin
- Korea, Republic of
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Coolant Fed
- Coolant Through
- Standards
- ISO 9766
- Number of Coolant Holes
- 2
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- Flanged Shank
- Yes
- Central Insert Style
- TCF
- Shank Type - Machining
- Round with Flat and Side Lock
- Toolholder Style
- TCF
- Flute Type
- Slow Spiral
- ANSI Code
- TCF230R5SLR25MC
- ISO Number
- TCF240R2SLR25MD
- Spiral Direction
- Right Hand
- Number of Inserts
- 2
- Measurement System
- Metric
Dimensions
- Diameter
- 25.00mm
- Overall Length
- 201.80mm
- Shank Dia.
- 25.00mm
- Shank Length
- 56.00mm
- Flute Length
- 141.10mm
- Min. Drill Dia.
- 23.00mm
- Max. Drilling Depth
- 115.80mm
- Depth x Dia. Ratio
- 5xD
- Wire Rope Length
- 201.80mm
- Seat Size
- C
- Length
- 201.80mm
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 115.80mm, TCF230R5SLR25MC, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.