Prototyp - ConeFit

  • Mfr # 5930108

  • Zoro # G8808414


product price:  $618.99
/ea
Free Shipping & Returns

Key Features

Overall Length
77.00mm
Neck Length
19.00mm
Taper Shank Size
C5
Series
AK681
Connection Size
E20
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5930108
Zoro #
G8808414
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
77.00mm
Neck Length
19.00mm
Taper Shank Size
C5
Connection Size
E20

Details

Item
Exchangeable Mill Head Holder
Series
AK681
Standards
ISO 26623
Features
For ConeFit Milling Cutter Heads
ANSI Code
AK681.C5.E20.047
Neck Angle
15 Degrees
ISO Number
AK681.C5.E20.047
Shank Type - Machining
Weldon Flat

Description

Exchangeable Mill Head Holder, Connection Size E20, Overall Length 77.00mm, Neck Length 19.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.