Prototyp - ConeFit

  • Mfr # 5930109

  • Zoro # G8808423


product price:  $672.99
/ea
Free Shipping & Returns

Key Features

Overall Length
82.00mm
Neck Length
24.70mm
ISO Number
AK681.C5.E25.052
Connection Size
E25
Taper Shank Size
C5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5930109
Zoro #
G8808423
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
82.00mm
Neck Length
24.70mm
Connection Size
E25
Taper Shank Size
C5

Details

Item
Exchangeable Mill Head Holder
ISO Number
AK681.C5.E25.052
ANSI Code
AK681.C5.E25.052
Neck Angle
15 Degrees
Features
For ConeFit Milling Cutter Heads
Standards
ISO 26623
Series
AK681
Shank Type - Machining
Weldon Flat

Description

Exchangeable Mill Head Holder, Connection Size E25, Overall Length 82.00mm, Neck Length 24.70mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.