Prototyp - End mill
Mfr # AH4034217-3/8
Zoro # G8799664
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Metric
Overall Length
76.2 mm
Milling Diameter
9.53mm
Number of Flutes
4
End Mill Style
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AH4034217-3/8
Zoro #
G8799664
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
76.2 mm
Milling Diameter
9.53mm
Length of Cut
15.43 mm
Shank Dia.
9.53 mm
Neck Dia.
9.04 mm
Dimension Type
Fractional Inch
Milling Dia.
9.53 mm
Description
Square End Mill, 9.53 mm Milling Dia., Carbide, TAZ, Straight, Length of Cut 15.43 mm, Overall Length 76.2 mm, Shank Dia. 9.53 mm, Neck Dia. 9.04 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.