Prototyp - End mill with corner radius
- Mfr # H7073717-16-2
- Zoro # G8804695
product price:Â
$
396.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Metric
Overall Length
92.00 mm
Milling Diameter
16.00mm
Number of Flutes
4
End Mill Style
Corner Radius
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H7073717-16-2
- Zoro #
- G8804695
- UPC #
- -
- Country of Origin
- Germany
- Measurement System
- Metric
- Number of Flutes
- 4
- End Mill Style
- Corner Radius
- Finish
- ACN
- End Mill Cutting Type
- Non-Center Cutting
- Helix Angle
- 40 Degrees
- Grade
- High Performance
- Cutting Direction
- Right Hand
- End Mill Material
- Carbide
- Single End/Double End
- Single End
- Item
- Corner Radius End Mill
- End Mill Application
- Roughing/Finishing
- Material Grade - Machining
- High Performance
- Material - Machining
- Carbide
Dimensions
- Overall Length
- 92.00 mm
- Milling Diameter
- 16.00mm
- Length of Cut
- 26.00 mm
- Dimension Type
- Metric
- Neck Dia.
- 0.60mm
- Corner Radius
- 1.00mm
- Milling Dia.
- 16.00 mm
- Shank Dia.
- 16.00 mm
- Neck Length
- 92.00mm
Description
Corner Radius End Mill, 16.00 mm Milling Dia., Carbide, Metric, 1.00mm, 26.00 mm, 92.00 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.