Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMM, 0.0312 in, Carbide

  • Mfr # 5696618
  • Zoro # G7680631

product price: 
$
13.15
/ea
Sold in multiples of 5 for $65.75

Key Features

Insert Shape
Triangle
Insert Style
TNMM
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5696618
Zoro #
G7680631
UPC #
-
Country of Origin
Japan
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMM
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMM16040865
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Neutral
No. of Edges
3
Coating
Tin
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
ANSI Number
TNMM33265
Measurement System
Fractional Inch
Number of Cutting Edges
3
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Chip-Breaker Style
On One Side
Primary Material Application
Steel
Chip-Breaker Code
65
Clearance Angle
0 Degrees
Included Angle
60 Degrees
Shape
Triangle
Manufacturer Grade
WP25CT
Primary Material Application ISO Code
P
Coating Process
CVD
Secondary Material Application ISO Code
K
Finish - Machining
TiN
ANSI Code
TNMM33265
Secondary Material Application
Cast Iron
Cutting Application
Outside and Inside Diameter Turning
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Mounting Hole Dia.
0.150"
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Description

Triangle Turning Insert, Chip-Breaker Code 65, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.