Prototyp - Mini ball-nosed endmill
- Mfr # H4046918-0.3-1.5
- Zoro # G8803471
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
0.30mm
Overall Length
38 mm
Number of Flutes
2
End Mill Style
Ball Nose
Length of Cut
0.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H4046918-0.3-1.5
- Zoro #
- G8803471
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Milling Diameter
- 0.30mm
- Overall Length
- 38 mm
- Length of Cut
- 0.3 mm
- Neck Dia.
- 0.3 mm
- Dimension Type
- Metric
- Corner Radius
- 1.00mm
- Neck Length
- 38.00 mm
- Milling Dia.
- 0.30mm
- Shank Dia.
- 3 mm
Details
- Number of Flutes
- 2
- End Mill Style
- Ball Nose
- Finish
- TAX
- End Mill Cutting Type
- Center Cutting
- Item
- Square End Mill
- Grade
- High Performance
- End Mill Application
- Finishing
- End Mill Material
- Carbide
- Helix Angle
- 30 Degrees
- Single End/Double End
- Single End
- Cutting Direction
- Right Hand
- Material Grade - Machining
- High Performance
Description
Square End Mill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.