Prototyp - Protomax Inox
Mfr # H2138217-10-0.5
Zoro # G8800705
product price:Â $184.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Metric
Milling Diameter
10.00mm
Overall Length
72 mm
Number of Flutes
4
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
H2138217-10-0.5
Zoro #
G8800705
UPC #
-
Country of Origin
Germany
Dimensions
Milling Diameter
10.00mm
Overall Length
72 mm
Length of Cut
22 mm
Shank Dia.
10 mm
Corner Radius
3 mm
Neck Length
72.00mm
Neck Dia.
10 mm
Milling Dia.
10 mm
Dimension Type
Metric
Description
Corner Radius End Mill, 10 mm Milling Dia., Carbide, Metric, 3 mm, 22 mm, 72 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.