Zoro Homepage

Straight Flute (Hand) Straight Flute Hand Tap, M22-2.50, Plug, Metric Coarse, High Speed Steel, 4

  • Mfr # E2036406-M22

  • Zoro # G2509013


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
18.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M22
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2036406-M22
Zoro #
G2509013
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
18.00mm
Tap Size
M22
Tap Dimension Type
Metric
Overall Length
140.00mm
Tap Thread Size
M22-2.50
Thread Length
30.00mm
Pitch Diameter Limit
6HX
Tap Length Standard
DIN 376
65% Thread Drill Size
25/32 in
55% Thread Drill Size
51/64 in
Square Size
14.50 mm
Thread Size
M22x2.5
75% Thread Drill Size
19.50 mm
Shank Length
47.00 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
DIN 376
Number of Pieces
1
List Number
E2036406
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Measurement System
Metric
Tap Shank Standard
DIN 376
Thread Limit
6HX
Spiral Direction
Neutral
Primary Material Application ISO Code
K, N, O
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Pitch
2.50mm
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M22x2.5, Metric, Modified Bottoming, Overall Length 140 mm, High Speed Steel, TiCN, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 19.50 mm, Thread Limit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.