Straight Flute Straight Flute Tap, M8-1.25, Plug, Metric Coarse, High Speed Steel, 4
Mfr # E2031406-M8
Zoro # G2508587
product price: $78.75
/ea
Free Shipping & Returns
Key Features
Shank Dia.
8.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M8
Tap Style
Straight Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E2031406-M8
Zoro #
G2508587
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
8.00mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
91.50mm
Pitch Diameter Limit
6HX
Tap Thread Size
M8-1.25
Thread Length
18.00mm
Square Size
6.20 mm
Thread Size
M8x1.25
75% Thread Drill Size
H
65% Thread Drill Size
I
Tap Length Standard
DIN 371
55% Thread Drill Size
7.10 mm
Shank Length
55.00 mm
Description
Straight Flute Tap, Thread Size M8x1.25, Metric, Modified Bottoming, Overall Length 90 mm, High Speed Steel, TiCN, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size H, Thread Limit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.