Prototyp - Supreme

  • Mfr # 7569256

  • Zoro # G8324875


product price:  $70.79
/ea

Key Features

Overall Length
2.205 in
Tap Style
Spiral Flute
Shank Dia.
0.1410 in
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7569256
Zoro #
G8324875
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2.205 in
Shank Dia.
0.1410 in
Thread Length
0.2360 in
65% Thread Drill Size
0.9055 in
Min. Bore Dia.
0.8661 in
Drill Bit Size
0.112 in
Tap Thread Size
#4-40
Tap Length Standard
ANSI, DIN
Square Size
0.1100 in
Thread Size
0.1120 in
75% Thread Drill Size
0.8661 in
Shank Length
1.4960 in
55% Thread Drill Size
3/32 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Secondary Material Application
Steel
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Tap Shank Standard
ANSI, DIN
Helix Angle
50 Degrees
Features
WW60RB: Best Wear Resistance, WY80FC: Best Chip Control
Primary Material Application
Stainless Steel
Thread Standard
UNC
Secondary Material Application ISO Code
P
Extended Neck
No
Primary Material Application ISO Code
M
Coolant Fed
Non-Coolant Through
Standards
ANSI, DIN
Material Grade - Machining
WY80FC
Threads per Inch
40
Series
Advance
Class of Fit
2BX
Thread Limit
2BX

Description

Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 2 13/64 in, High Speed Steel, Thread Length 15/64 in, 75 Percent Thread Drill Size 0.8661 in, Thread Limit 2BX, Class of Fit 2BX, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.