Prototyp - Supreme

  • Mfr # 7569255

  • Zoro # G8325645


product price:  $97.39
/ea
Free Shipping & Returns

Key Features

Overall Length
1.772 in
Tap Style
Spiral Flute
Shank Dia.
0.1410 in
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7569255
Zoro #
G8325645
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1.772 in
Shank Dia.
0.1410 in
Thread Length
0.1570 in
75% Thread Drill Size
0.6811 in
Tap Thread Size
#2-56
Tap Length Standard
ANSI, DIN
65% Thread Drill Size
0.7086 in
Thread Size
0.0860 in
Min. Bore Dia.
0.6811 in
Shank Length
1.2992 in
Square Size
0.1100 in
55% Thread Drill Size
#49
Drill Bit Size
0.086 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Shank Type - Machining
Straight
Threads per Inch
56
Helix Angle
50 Degrees
Series
Advance
Thread Standard
UNC
Features
WW60RB: Best Wear Resistance, WY80FC: Best Chip Control
Material Grade - Machining
WY80FC
Extended Neck
No
Standards
ANSI, DIN
Thread Direction
Right Hand
Primary Material Application ISO Code
M
Measurement System
Decimal Inch
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Primary Material Application
Stainless Steel
Tap Shank Standard
ANSI, DIN
Class of Fit
2BX
Coolant Fed
Non-Coolant Through
Thread Limit
2BX

Description

Spiral Flute Tap, Thread Size #2-56, UNC, Overall Length 1 49/64 in, High Speed Steel, Thread Length 5/32 in, 75 Percent Thread Drill Size 0.6811 in, Thread Limit 2BX, Class of Fit 2BX, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.