Prototyp - Supreme

  • Mfr # 7569262

  • Zoro # G8324489


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 15/16 in
Tap Style
Spiral Flute
Shank Dia.
0.3810 in
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7569262
Zoro #
G8324489
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3 15/16 in
Shank Dia.
0.3810 in
Thread Length
19/32 in
Shank Length
2.4015 in
Square Size
0.2860 in
Tap Thread Size
3/8"-16
Drill Bit Size
5/16 in
75% Thread Drill Size
5/16 in
55% Thread Drill Size
0.3307 in
Min. Bore Dia.
0.3125 in
Tap Length Standard
ANSI, DIN
65% Thread Drill Size
8.20 mm
Thread Size
3/8"-16
Square Width
0.286 in
Shank Diameter
3/8 in
Square Length
0.286 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Primary Material Application
Stainless Steel
Thread Direction
Right Hand
Thread Standard
UNC
Class of Fit
2B
Helix Angle
50 Degrees
Threads per Inch
16
Extended Neck
Yes
Features
WW60RB: Best Wear Resistance, WY80FC: Best Chip Control
Standards
ANSI, DIN
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI, DIN
Secondary Material Application ISO Code
P
Series
Supreme
Secondary Material Application
Steel
Material Grade - Machining
WY80FC
Primary Material Application ISO Code
M
Thread Limit
2B
Shank Type
Straight

Description

Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 15/16 in, High Speed Steel, Thread Length 19/32 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.