Prototyp - Supreme
Mfr # MC326-06.0A4B100C
Zoro # G9383464
product price:Â $99.39
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
TiAlN
Length of Cut
0.234375 in
End Mill Cutting Type
Center Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MC326-06.0A4B100C
Zoro #
G9383464
UPC #
-
Country of Origin
Germany
Dimensions
Length of Cut
0.234375 in
Milling Diameter
6.00mm
Dimension Type
Metric
Shank Dia.
15/64 in
Overall Length
2 15/64 in
Milling Dia.
6 mm
Neck Dia.
0.23 mm
Corner Radius
0.04 in
Details
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Single End/Double End
Single
Cutting Direction
Right Hand
Grade
WK40TF
Item
Corner Radius End Mill
Helix Angle
50 Degrees
Finish - Machining
TiAlN
Material Grade - Machining
WK40TF
Material - Machining
Carbide
Measurement System
Metric
List Number
MC326
Max. Helix Angle
50 Degrees
Description
Corner Radius End Mill, 6 mm Milling Dia., Carbide, TiAlN, Metric, 0.04 in, 0.234375 in, 2 15/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.