Shop WALTER
See all product information
Create Account
Prototyp - Supreme
- Mfr # MC326.19.1A4LC
- Zoro # G9382694
product price:Â
$
1,299.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
Length of Cut
38.10 mm
End Mill Cutting Type
Center Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC326.19.1A4LC
- Zoro #
- G9382694
- UPC #
- -
- Country of Origin
- Germany
- Number of Flutes
- 4
- End Mill Style
- Square
- Finish
- TiAlN
- End Mill Cutting Type
- Center Cutting
- End Mill Material
- Carbide
- End Mill Application
- Roughing/Finishing
- Grade
- WK40TF
- Item
- Square End Mill
- Cutting Direction
- Right Hand
- Single End/Double End
- Single End
- Helix Angle
- 50 Degrees
- Measurement System
- Metric
- Material Grade - Machining
- WK40TF
- Finish - Machining
- TiAlN
Dimensions
- Length of Cut
- 38.10 mm
- Milling Diameter
- 19.10mm
- Dimension Type
- Metric
- Overall Length
- 133.35 mm
- Neck Dia.
- 0.72 mm
- Shank Dia.
- 19.05 mm
- Milling Dia.
- 19.10 mm
Description
Square End Mill, 19.10 mm Milling Dia., TiAlN, Length of Cut 38.10 mm, Overall Length 133.35 mm, Shank Dia. 19.05 mm, Neck Dia. 0.72 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.