Prototyp - Supreme
Mfr # MC326-16.0W4B400C
Zoro # G9384566
product price:Â $364.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
TiAlN
Length of Cut
0.625 in
End Mill Cutting Type
Center Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MC326-16.0W4B400C
Zoro #
G9384566
UPC #
-
Country of Origin
Germany
Dimensions
Length of Cut
0.625 in
Milling Diameter
16.00mm
Dimension Type
Metric
Overall Length
3 5/8 in
Shank Dia.
5/8 in
Milling Dia.
16 mm
Neck Dia.
0.6 mm
Corner Radius
0.16 in
Details
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Cutting Direction
Right Hand
Helix Angle
50 Degrees
Single End/Double End
Single
Item
Corner Radius End Mill
Grade
WK40TF
Material Grade - Machining
WK40TF
Measurement System
Metric
Finish - Machining
TiAlN
Material - Machining
Carbide
List Number
MC326
Max. Helix Angle
50 Degrees
Description
Corner Radius End Mill, 16 mm Milling Dia., Carbide, TiAlN, Metric, 0.16 in, 0.625 in, 3 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.