Prototyp - Supreme
Mfr # MC326.12.7W4D
Zoro # G9382484
product price:Â $188.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
TiAlN
Length of Cut
1 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MC326.12.7W4D
Zoro #
G9382484
UPC #
-
Country of Origin
Germany
Dimensions
Length of Cut
1 in
Milling Diameter
12.70mm
Dimension Type
Metric
Milling Dia.
12.7 mm
Overall Length
3 1/2 in
Shank Dia.
1/2 in
Neck Dia.
0.5 mm
Corner Radius
0.08 in
Details
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Helix Angle
50 Degrees
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Single End/Double End
Single
Grade
WK40TF
List Number
MC326
Measurement System
Metric
Finish - Machining
TiAlN
Material Grade - Machining
WK40TF
Drilling Tool Configuration
Individual
Max. Helix Angle
50 Degrees
Description
Corner Radius End Mill, 12.7 mm Milling Dia., TiAlN, Metric, 0.08 in, 1 in, 3 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.