Prototyp - Supreme
Mfr # MC326.6.35W4D
Zoro # G9382493
product price:Â $81.69
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
TiAlN
Length of Cut
0.734375 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MC326.6.35W4D
Zoro #
G9382493
UPC #
-
Country of Origin
Germany
Dimensions
Length of Cut
0.734375 in
Milling Diameter
6.35mm
Dimension Type
Metric
Overall Length
2 31/64 in
Corner Radius
0.02 in
Shank Dia.
5/16 in
Neck Dia.
0.3 mm
Milling Dia.
6.35 mm
Details
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Grade
WK40TF
Cutting Direction
Right Hand
Single End/Double End
Single
Helix Angle
50 Degrees
Item
Corner Radius End Mill
List Number
MC326
Finish - Machining
TiAlN
Material Grade - Machining
WK40TF
Measurement System
Metric
Drilling Tool Configuration
Individual
Max. Helix Angle
50 Degrees
Description
Corner Radius End Mill, 6.35 mm Milling Dia., TiAlN, Metric, 0.02 in, 0.734375 in, 2 31/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.