Prototyp - Supreme
Mfr # MC326.6.35W4DCJ
Zoro # G9382755
product price:Â $77.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
Length of Cut
6 7/20 mm
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MC326.6.35W4DCJ
Zoro #
G9382755
UPC #
-
Country of Origin
Germany
Dimensions
Length of Cut
6 7/20 mm
Milling Diameter
6.35mm
Dimension Type
Metric
Neck Dia.
0.24 mm
Milling Dia.
6.35 mm
Overall Length
76.2 mm
Shank Dia.
9.53 mm
Details
Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Single End/Double End
Single
Grade
WK40TF
Cutting Direction
Right Hand
Item
Square End Mill
Helix Angle
50 Degrees
Measurement System
Metric
Finish - Machining
TiAlN
Material Grade - Machining
WK40TF
List Number
MC326
Max. Helix Angle
50 Degrees
Description
Square End Mill, 6.35 mm Milling Dia., TiAlN, Metric, 6 7/20 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.