Prototyp - Supreme
Mfr # MC326.7.94W4D
Zoro # G9382527
product price:Â $117.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
TiAlN
Length of Cut
0.8125 in
End Mill Cutting Type
Center Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MC326.7.94W4D
Zoro #
G9382527
UPC #
-
Country of Origin
Germany
Dimensions
Length of Cut
0.8125 in
Milling Diameter
7.94mm
Dimension Type
Metric
Corner Radius
0.02 in
Neck Dia.
0.32 mm
Milling Dia.
7.94 mm
Overall Length
3 in
Shank Dia.
3/8 in
Details
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Grade
WK40TF
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Helix Angle
50 Degrees
Single End/Double End
Single
Finish - Machining
TiAlN
Measurement System
Metric
Material Grade - Machining
WK40TF
Drilling Tool Configuration
Individual
List Number
MC326
Max. Helix Angle
50 Degrees
Description
Corner Radius End Mill, 7.94 mm Milling Dia., TiAlN, Metric, 0.02 in, 0.8125 in, 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.