Prototyp - Supreme
Mfr # MC326.9.53W4DCJ
Zoro # G9382773
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
Length of Cut
9 53/100 mm
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MC326.9.53W4DCJ
Zoro #
G9382773
UPC #
04042446251598
Country of Origin
Germany
Dimensions
Length of Cut
9 53/100 mm
Milling Diameter
9.53mm
Dimension Type
Metric
Neck Dia.
0.36 mm
Shank Dia.
9.53 mm
Milling Dia.
9.53 mm
Overall Length
76.2 mm
Details
Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Single End/Double End
Single
Helix Angle
50 Degrees
Grade
WK40TF
Item
Square End Mill
Cutting Direction
Right Hand
Material Grade - Machining
WK40TF
Measurement System
Metric
Finish - Machining
TiAlN
List Number
MC326
Max. Helix Angle
50 Degrees
Description
Square End Mill, 9.53 mm Milling Dia., TiAlN, Metric, 9 53/100 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.