Prototyp - Supreme
Mfr # MC726-05.0W3A016J
Zoro # G9383306
product price:Â $80.15
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
TiAlN
Length of Cut
6 mm
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MC726-05.0W3A016J
Zoro #
G9383306
UPC #
-
Country of Origin
Germany
Dimensions
Length of Cut
6 mm
Milling Diameter
5.75mm
Dimension Type
Metric
Corner Radius
0.16 mm
Neck Dia.
0.2 mm
Shank Dia.
6 mm
Overall Length
54 mm
Milling Dia.
5.75 mm
Description
Corner Radius End Mill, 5.75 mm Milling Dia., Carbide, TiAlN, Metric, 0.16 mm, 6 mm, 54 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.