Prototyp - Supreme
Mfr # MC726-09.7A4A025J
Zoro # G9383114
product price:Â $138.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
TiAlN
Length of Cut
10 mm
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MC726-09.7A4A025J
Zoro #
G9383114
UPC #
-
Country of Origin
Germany
Dimensions
Length of Cut
10 mm
Milling Diameter
9.70mm
Dimension Type
Metric
Neck Dia.
0.39 mm
Corner Radius
0.25 mm
Overall Length
66 mm
Milling Dia.
9.7 mm
Shank Dia.
10 mm
Description
Corner Radius End Mill, 9.7 mm Milling Dia., Carbide, TiAlN, Metric, 0.25 mm, 10 mm, 66 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.