Shop WALTER
See all product information
Create Account
Prototyp - Thread milling cutter
- Mfr # H5036006-MJ4
- Zoro # G8808572
product price:Â
$
389.99
/ea
Free Shipping & Returns
Key Features
Overall Length
54.00 mm
Shank Dia.
0.236 in
Length of Cut
0.248 in
Thread Size
MJ4
Size
MJ4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H5036006-MJ4
- Zoro #
- G8808572
- UPC #
- -
- Country of Origin
- Germany
- Item
- Thread Mill
- Application
- Thread Milling Cutters Solid Carbide
- Thread Type
- Metric
- Type
- Solid Carbide
- End Mill Material
- Carbide
- Finish
- Coated
- Pitch
- 0.7mm
- Flutes
- 3
Description
Thread Mill