Shop WALTER
See all product information
Create Account
Prototyp - Thread milling cutter
- Mfr # H5150106-M16X1.5
- Zoro # G8809604
product price:Â
$
1,179.99
/ea
Free Shipping & Returns
Key Features
Overall Length
92.00 mm
Shank Dia.
0.630 in
Length of Cut
1.181 in
Thread Size
M16x1,5
Pitch
1.5mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H5150106-M16X1.5
- Zoro #
- G8809604
- UPC #
- -
- Country of Origin
- Germany
- Item
- Thread Mill
- Pitch
- 1.5mm
- Thread Type
- Metric
- Finish
- Coated
- Flutes
- 6
- Type
- Solid Carbide
- End Mill Material
- Carbide
- Application
- Thread Milling Cutters Solid Carbide
Dimensions
- Overall Length
- 92.00 mm
- Shank Dia.
- 0.630 in
- Length of Cut
- 1.181 in
- Thread Size
- M16x1,5
- Size
- M16x1,5
- Length of Cut (In.)
- 1.181
- Overall Length (In.)
- 3.6
- Shank Length
- 3-5/8 in
- Overall Length (mm)
- 92.000
- Cutting Dia.
- 0.630"
- Cutting Dia. (In.)
- 0.630
Description
Thread Mill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.