Shop WALTER
See all product information
Create Account
Prototyp - Thread milling cutter
- Mfr # H5336016-UNJF5/16
- Zoro # G8810934
product price:Â
$
691.99
/ea
Free Shipping & Returns
Key Features
Overall Length
58.00 mm
Shank Dia.
0.315 in
Length of Cut
0.500 in
Thread Size
5/16-UNJF
Length of Cut (In.)
0.500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H5336016-UNJF5/16
- Zoro #
- G8810934
- UPC #
- -
- Country of Origin
- Germany
- Item
- Thread Mill
- Flutes
- 3
- Finish
- Coated
- Thread Type
- Fine
- Application
- Thread Milling Cutters Solid Carbide
- Type
- Solid Carbide
- End Mill Material
- Carbide
Dimensions
- Overall Length
- 58.00 mm
- Shank Dia.
- 0.315 in
- Length of Cut
- 0.500 in
- Thread Size
- 5/16-UNJF
- Length of Cut (In.)
- 0.500
- Cutting Dia. (In.)
- 0.244
- Overall Length (In.)
- 2.3
- Size
- 5/16-UNJF
- Overall Length (mm)
- 58.000
- Shank Length
- 2-9/32 in
- Cutting Dia.
- 0.244"
Description
Thread Mill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.