Prototyp - Thriller
Mfr # H5075011-M6
Zoro # G8809071
product price:Â $785.99
/ea
Free Shipping & Returns
Key Features
Overall Length
62.00 mm
Shank Dia.
0.315 in
Length of Cut
0.433 in
Thread Size
M6
Cutting Dia. (In.)
0.197
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
H5075011-M6
Zoro #
G8809071
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
62.00 mm
Shank Dia.
0.315 in
Length of Cut
0.433 in
Thread Size
M6
Cutting Dia. (In.)
0.197
Length of Cut (In.)
0.433
Overall Length (mm)
62.000
Shank Length
1 7/8 in
Overall Length (In.)
2.4
Cutting Dia.
0.197"
Size
M6
Details
Item
Thread Mill
Thread Type
Metric
End Mill Material
Carbide
Type
Solid Carbide
Flutes
3
Pitch
1mm
Application
Thread Milling Cutters Solid Carbide
Finish
Coated
Description
Thread Mill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.