Shop WALTER
See all product information
Create Account
Quick-Change, 1 1/2" dia., PK100
- Mfr # 04C153
- Zoro # G523359866
product price:Â
$
2.29
/pk of 100, $0.02/ea
Sold in multiples of 100Â pks for
$229.00
Key Features
Series
TWIST COOLCUT XX SANDING DISCS
Overall Diameter
1 1/2 in
Backing Material
Paper
Maximum Operating Speed
30,000 RPM
Abrasive Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 04C153
- Zoro #
- G523359866
- UPC #
- 662980637609
- Country of Origin
- Ireland
Dimensions
- Overall Diameter
- 1 1/2 in
Details
- Series
- TWIST COOLCUT XX SANDING DISCS
- Backing Material
- Paper
- Maximum Operating Speed
- 30,000 RPM
- Grit
- 36
- Item
- Qlok Disc
- Abrasive Material
- Ceramic
- Quick Change System
- TR
- Abrasive Type
- Coated
- Primary Material Application
- Aluminum, Stainless Steel, Steel
- Color
- Orange
- Disc Attachment Method
- Quick Change System
- Product Type
- Quick Change Disc
- Wire Color
- Orange
Description
Qlok Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Not Applicable, Grit 36, Overall Diameter 1 1/2 in, Quick Change System TR, Series TWIST COOLCUT XX SANDING DISCS, Maximum Operating Speed 30,000 RPM, Resistance Properties Not Applicable, Color Orange, Package Quantity 100
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.