Shop WALTER
See all product information
Create Account
Quick-Change, 2" L, Black, 2" dia.
Mfr # 09X203
Zoro # G723354364
product price:Â
$
14.79
/ea
Key Features
Overall Diameter
2 in
Color
Black
Maximum Operating Speed
30,000 RPM
Backup Pad Shape
Round
Device Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 09X203
- Zoro #
- G723354364
- UPC #
- 662980303733
- Country of Origin
- Canada
- Item
- Quick-Change
- Color
- Black
- Maximum Operating Speed
- 30,000 RPM
- Backup Pad Shape
- Round
- Device Material
- Plastic
- Product Type
- Disc Backup Pad
- Compatible Manufacturer Model Number
- Various
- Compatible with Manufacturer Model Number
- Various
- For Manufacturer Part Number
- Various
- Compatible with Mfr. Model Number
- Various
- Compatible Manufacturer Part Number
- Various
Description
Quick-Change, Backup Pad Shape Round, Device Material Plastic, Maximum Operating Speed 30,000 RPM, Number of Vacuum Holes Not Applicable, Color Black, Overall Length 2 in, Overall Width 2 in, Overall Diameter 2 in, Product Type Disc Backup Pad, Compatible with Manufacturer Model Number Various, Compatible Face Plate Diameter (Maximum) 2 in, Compatible Face Plate Diameter (Minimum) 2 in