Shop WALTER
See all product information
Create Account
Quick-Change, 2" dia., PK25
- Mfr # 04G203
- Zoro # G723356795
product price:Â
$
3.39
/pk of 25, $0.14/ea
Sold in multiples of 25Â pks for
$84.75
Key Features
Maximum Operating Speed
30,000 RPM
Series
TWIST BLENDEX
Abrasive Type
Non-Woven
Backing Material
Paper
Overall Diameter
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04G203
- Zoro #
- G723356795
- UPC #
- 662980274712
- Country of Origin
- Canada
- Maximum Operating Speed
- 30,000 RPM
- Item
- Qlok Disc
- Series
- TWIST BLENDEX
- Grade
- Medium
- Abrasive Type
- Non-Woven
- Backing Material
- Paper
- Quick Change System
- TR
- Color
- Maroon
- Abrasive Material
- Aluminum Oxide
- Product Type
- Quick Change Disc
- Primary Material Application
- Aluminum, Stainless Steel, Steel
- Resistance Properties
- Load
- Disc Attachment Method
- Quick Change System
- Wire Color
- Maroon
Dimensions
- Overall Diameter
- 2 in
Description
Qlok Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Medium, Grit Not Applicable, Overall Diameter 2 in, Quick Change System TR, Series TWIST BLENDEX, Maximum Operating Speed 30,000 RPM, Resistance Properties Load, Color Maroon, Package Quantity 25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.